Features
Overall Thickness - Millimeter:
12.7
Overall Thickness - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Length - Millimeter:
1828.8
Pressure Angle:
14-1/2 Degree
Length - Inch:
72
4NSR16X1/2
Description
4NSR16X1/2 GEAR RACK ; 16 DP PIT 1/2" FACE WD 1/2" THK
Part # 4NSR16X1/2
BDI # 321927
Features
Overall Thickness - Millimeter:
12.7
Overall Thickness - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Length - Millimeter:
1219.2
Pressure Angle:
14-1/2 Degree
Length - Inch:
48
4NSR16X5/16
Description
4NSR16X5/16 GEAR RACK ; NON-RETURNABLE 14-1/2DEG STEEL
Part # 4NSR16X5/16
BDI # 321928
Features
Overall Thickness - Millimeter:
7.95
Overall Thickness - Inch:
0.313
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Length - Millimeter:
1219.2
Pressure Angle:
14-1/2 Degree
Length - Inch:
48
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Type 2 | Minimum Bore 3/4
Pressure Angle:
20
Pitch Diameter - Millimeter:
114.3
6NSR16X5/16
Description
6NSR16X5/16 GEAR RACK ; NON-RETURNABLE 14-1/2DEG STEEL
Part # 6NSR16X5/16
BDI # 321946
Features
Overall Thickness - Millimeter:
7.95
Overall Thickness - Inch:
0.313
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
7.95
Face Width - Inch:
0.313
Pitch:
16 DP
Length - Millimeter:
1828.8
Pressure Angle:
14-1/2 Degree
Length - Inch:
72