Features
Overall Thickness - Millimeter:
50.8
Overall Thickness - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Length - Millimeter:
1828.8
Pressure Angle:
20 Degree
Length - Inch:
72
YSM4F24X 1 3/4
Description
YSM4F24X 1 3/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # YSM4F24X 1 3/4
BDI # 321275
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
33.782
Face Width - Inch:
1.33
Pitch:
4 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4
Features
Overall Thickness - Millimeter:
38.1
Overall Thickness - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Length - Millimeter:
1219.2
Pressure Angle:
14-1/2 Degree
Length - Inch:
48
Features
Overall Thickness - Millimeter:
50.8
Overall Thickness - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Length - Millimeter:
1219.2
Pressure Angle:
14-1/2 Degree
Length - Inch:
48
6NSR4X 1 1/2
Description
6NSR4X 1 1/2 GEAR RACK ; NON-RETURNABLE 14-1/2DEG STEEL
Part # 6NSR4X 1 1/2
BDI # 321951
Features
Overall Thickness - Millimeter:
38.1
Overall Thickness - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Length - Millimeter:
1828.8
Pressure Angle:
14-1/2 Degree
Length - Inch:
72