P26-8M-30-1108
Description
P26-8M-30-1108 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P26-8M-30-1108
BDI # 414142
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
W-26S-1 5/8
Description
W-26S-1 5/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # W-26S-1 5/8
BDI # 397537
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
L-26S-MPB;AL
Description
L-26S-MPB SILENTSYNC SPROCKET - ALUMINUM
Part # L-26S-MPB ; AL
BDI # 410065
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.552
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN:
576439
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Rough Bore
Y-26S-7/8
Description
Y-26S-7/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # Y-26S-7/8
BDI # 397455
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
16
W-26S-1 3/8
Description
W-26S-1 3/8 EAGLE PD SPROCKET ; POR NON-RETURNABLE
Part # W-26S-1 3/8
BDI # 397536
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32