1210 X 20MM-KW
Description
1210 X 20MM-KW TL BUSHING ; 20MM BORE 47.625MM OD 25.4MM LTB
Part # 1210 X 20MM-KW
BDI # 256928
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Global Part Number GPN:
459827
Bushing Series:
1210
1210 X 1-KW
Description
1210 X 1-KW TL BUSHING ; 1" BORE 1-7/8" OD 1" LTB
Part # 1210 X 1-KW
BDI # 256184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459826
Bushing Series:
1210
1210 X 30MM-KW
Description
1210 X 30MM-KW TL BUSHING ; 30MM BORE 47.625MM OD 25.4MM LTB
Part # 1210 X 30MM-KW
BDI # 256932
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
459834
Bushing Series:
1210
1210 X 5/8-KW
Description
1210 X 5/8-KW TL BUSHING ; 5/8" BORE 1-7/8" OD 1" LTB
Part # 1210 X 5/8-KW
BDI # 256120
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID
Global Part Number GPN:
459836
Bushing Series:
1210
1210 X 7/8-KW
Description
1210 X 7/8-KW TL BUSHING ; 7/8" BORE 1-7/8" OD 1" LTB
Part # 1210 X 7/8-KW
BDI # 256121
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
374875
Bushing Series:
1210