3525 X 1-5/8-KW
Description
3525 X 1-5/8-KW TL BUSHING ; NON RETURNABLE
Part # 3525 X 1-5/8-KW
BDI # 255708
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Bushing Series:
3525
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Bushing Series:
3525
3525 X 3-15/16-KW
Description
3525 X 3-15/16-KW TL BUSHING ; NON RETURNABLE
Part # 3525 X 3-15/16-KW
BDI # 255706
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Keyway on ID | Ductile Iron
Bushing Series:
3525
3525 X 3-1/2-KW
Description
3525 X 3-1/2-KW TL BUSHING ; 2.5" TLB X 3-1/2" BORE
Part # 3525 X 3-1/2-KW
BDI # 255701
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
Keyway on ID
Bushing Series:
3525
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Keyway on ID
Bushing Series:
3525