R2 X 90MM-KW
Description
R2 X 90MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 90MM BORE
Part # R2 X 90MM-KW
BDI # 22264645
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
90
Bore - Inch:
3.543
Bushing Series:
R2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Bushing Series:
R2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Key on ID and OD | Ductile Iron
Bushing Series:
R2
R2 X 1-13/16-KW
Description
R2 X 1-13/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 1-13/16" BORE
Part # R2 X 1-13/16-KW
BDI # 21832513
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
R2 X 2-1/16-KW
Description
R2 X 2-1/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 2-1/16" BORE
Part # R2 X 2-1/16-KW
BDI # 21832531
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
52.4
Bore - Inch:
2.063
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2