P80-5M-25-2012 HT250
Description
P80-5M-25-2012 HT250 SYNCH SPROCKET
Part # P80-5M-25-2012 HT250
BDI # 255138
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed