P80-5M-15-SDS HTD

COMPARE

P80-5M-15-SDS HTD

Description
P80-5M-15-SDS HTD SYNCH SPROCKET

DODGE

Part # P80-5M-15-SDS HTD

BDI # 255600

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.968
Face Width - Millimeter: 22.606
Face Width - Inch: 0.89

Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY