P80-8M-20-SDS HTD

COMPARE

P80-8M-20-SDS HTD

Description
P80-8M-20-SDS HTD SYNCH SPROCKET

DODGE

Part # P80-8M-20-SDS HTD

BDI # 254565

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY