Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
4
3/3V3.65-SH
Description
3-3V3.65-SH V-BELT QD SHEAVE ; 3/3V3.65-SH QD SHEAVE
Part # 3/3V3.65-SH
BDI # 280228
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
4