D40BTL102-2517
Description
D40BTL102-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D40BTL102-2517
BDI # 251853
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
16.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.528
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568047
Pitch Diameter - Millimeter:
412.394
Mounting Method:
Bushed
D40BTL26H-2012
Description
D40BTL26H-2012 ROLLER CHAIN SPROCKET
Part # D40BTL26H-2012
BDI # 17845534
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568538
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
D40BTL76-2517
Description
D40BTL76-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D40BTL76-2517
BDI # 251851
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
12.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568720
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568570
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
D40BTL20H-1610
Description
D40BTL20H-1610 ROLLER CHAIN SPROCKET ; 40-2 CHAIN 20 TEETH B-HUB ONE SIDE
Part # D40BTL20H-1610
BDI # 251842
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568154
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed