30S30LWP
Description
30S30LWP TIGEAR-2 REDUCER ; NON RETURNABLE SEPARATE INPUT
Part # 30S30LWP
BDI # 275037
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349000
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.01
23Q30H14
Description
23Q30H14 TIGEAR-2 REDUCER ; NON RETURNABLE HOLLOW SIZES 23-32
Part # 23Q30H14
BDI # 270182
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347439
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
M12C28T03683
Description
MW1282 280-CC 36.83 TAPERED ; POR NON RETURNABLE
Part # M12C28T03683
BDI # 299339
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
58.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
316.484
Nominal Center Distance - Inch:
12.46
Other Features:
Double Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.86
BF683 140-CC 39.39 TAPERED
Description
BF6C14T03939 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF683 140-CC 39.39 TAPERED
BDI # 297216
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
6.604
Nominal Center Distance - Inch:
0.26
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.11
35A30R56
Description
35A30R56 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 35A30R56
BDI # 276382
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349137
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.09