23QZ07R18
Description
23QZ07R18 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23QZ07R18
BDI # 270383
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.94
23Q07LR18WP
Description
23Q07LR18WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 23Q07LR18WP
BDI # 270092
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347362
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.94
23Q07LR56WP
Description
23Q07LR56WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 23Q07LR56WP
BDI # 270094
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
347363
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
35QZ07R14WP
Description
35QZ07R14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ07R14WP
BDI # 276878
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349483
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
35QZ07L18WP
Description
35QZ07L18WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 35QZ07L18WP
BDI # 276868
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349478
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.16