B4012 RSB CHAIN CPLG FLG NO KS
Description
B4012 RSB CHAIN CPLG FLG NO KS
Part # B4012 RSB CHAIN CPLG FLG NO KS
BDI # 251569
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.21
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.21
Length Thru Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.125
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567789
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568487
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
B5012 RSB CHAIN CPLG FLG NO KS
Description
B5012 RSB CHAIN CPLG FLG NO KS
Part # B5012 RSB CHAIN CPLG FLG NO KS
BDI # 251560
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter:
44.45
Hub Diameter - Inch:
1.75
Coupling Type:
Chain Coupling