14L050 X 3/8 MPB
Description
14L050 X 3/8 MPB TIMING BELT PULLEY ; 3/8" BORE 0.5" BELT W 3/8" PITCH 14T
Part # 14L050 X 3/8 MPB
BDI # 255279
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.768
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573456
Pitch Diameter - Millimeter:
42.45
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62.992
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573615
Pitch Diameter - Millimeter:
56.6
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567826
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
TL14H100-1108
Description
TL14H100-1108 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TL14H100-1108
BDI # 255345
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62.992
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573410
Pitch Diameter - Millimeter:
56.6
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568099
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed