D60BTL21H-2517
Description
D60BTL21H-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D60BTL21H-2517
BDI # 251876
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567757
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
35BTL21H-1008
Description
35BTL21H-1008 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 35BTL21H-1008
BDI # 251618
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567787
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
21L100 X 5/8 MPB
Description
21L100 X 5/8 MPB TIMING BELT PULLEY ; 5/8" P 21T 1" WIDE MPB
Part # 21L100 X 5/8 MPB
BDI # 255479
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Global Part Number GPN:
573521
Pitch Diameter - Millimeter:
63.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567995
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
568726
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore