TL96H200-3535
Description
TL96H200-3535 DYNA SYNC PUL ; POR MTO NON RETURNABLE
Part # TL96H200-3535
BDI # 255372
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
573414
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
35BTL96-1610
Description
35BTL96-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 35BTL96-1610
BDI # 251629
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568213
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed
TL96H300-3535
Description
TL96H300-3535 SYNCHRONOUS SPROCKET ; POR NON RETURNABLE
Part # TL96H300-3535
BDI # 255387
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
573480
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
TL96H100-3020
Description
TL96H100-3020 SYNCHRONOUS SPROCKET ; POR NON RETURNABLE
Part # TL96H100-3020
BDI # 255335
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
573438
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
D35BTL96-1610
Description
D35BTL96-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D35BTL96-1610
BDI # 251916
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568697
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed