RAPTOR E80 ARMORED ELEMENT
Description
RAPTOR E80 ARMORED ELEMENT
Part # RAPTOR E80 ARMORED ELEMENT
BDI # 20494275
Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
169.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
750000In-Lbs
Width - Inch:
6.688
PS200 X 10
Description
PS200 X 10 SPCR CTR ASY ; POR SPACER CENTER ASSY
Part # PS200 X 10
BDI # 239740
Features
Component:
Spacer Assembly
Width - Millimeter:
254
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
82500In-Lbs
Width - Inch:
10
PS160 X 8 1/4
Description
PS160 X 8 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # PS160 X 8 1/4
BDI # 239679
Features
Component:
Spacer Assembly
Width - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
8.25
PS160 X 9 7/8
Description
PS160 9 7/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # PS160 X 9 7/8
BDI # 239692
Features
Component:
Spacer Assembly
Width - Millimeter:
250.825
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
9.875