H60BS24 X 1-1/4 K2S
Description
H60BS24 X 1-1/4 K2S FB SPROCKET ; 1-1/4IN BORE 24 TOOTH
Part # H60BS24 X 1-1/4 K2S
BDI # 21927102
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
40B18H
Description
40B18H CHAIN SPROCKET ; 1/2" PITCH 18T HARDENED MIN BORE
Part # 40B18H
BDI # 21488377
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore