Features
Component:
Keyless Wrench Locking Assembly
Series:
OE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
35
Length - Millimeter:
44
Other Features:
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 50 MM Wrench Size
Length - Inch:
1.732
L04CON10S
Description
L04CON10S QC CONNECTOR ; 3/8" DIA POLYURETHANE 20/PAK
Part # L04CON10S
BDI # 21919146
B-LOC B103 1-1/2IN
Description
B103 1-1/2 B-LOC KEYLESS BUSHING
Part # B-LOC B103 1-1/2IN
BDI # 17282312
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38.1
Length - Millimeter:
28.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
1.122
3/16 X 12 CLEAR 85 TOR
Description
3/16X12" CLEAR 85 TWISTED O-RING ; 50/PAK
Part # 3/16 X 12 CLEAR 85 TOR
BDI # 17282564