P72-5MGT-15
Description
P72-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P72-5MGT-15
BDI # 1125880
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.584
Inch - Metric:
Inch
Outside Diameter - Inch:
4.564
Belt Pitch:
1/5 Inch
Flanges:
No
Other Features:
Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter:
116.434
Mounting Method:
Bushed
Belt Width - Millimeter:
9.525
Belt Style:
XL
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.16
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed