Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.353
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
P50-8MGT-20
Description
P50-8MGT-20 SYNCHRONOUS PULLEY ; 50GROVES 8MM P 20MM W
Part # P50-8MGT-20
BDI # 1125777
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
137.49
Inch - Metric:
Metric
Outside Diameter - Inch:
4.959
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
P112-5MGT-25
Description
P112-5MGT-25 SYNCHRONOUS PULLEY ; 112GROVES 5MM P 25MM W
Part # P112-5MGT-25
BDI # 1125447
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Belt Width - Millimeter:
25
14MX-31S-20
Description
14MX-31S-20 SYNCHRONOUS PULLEY ; 14MM P 31T 20MM W BORE FOR BUSHING
Part # 14MX-31S-20
BDI # 1094896
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Bushed
P29-14MGT-55
Description
P29-14MGT-55 SYNCHRONOUS PULLEY ; 29GROVES 14MM P 55MM W
Part # P29-14MGT-55
BDI # 1125597
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed