P90-14MGT-85
Description
P90-14MGT-85 SYNCHRONOUS PULLEY ; 90GROVES 14MM P 85MM W
Part # P90-14MGT-85
BDI # 1125908
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
85