P192-14MGT-85
Description
P192-14MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 192GROVES 14MM P 85MM W
Part # P192-14MGT-85
BDI # 1125511
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
85