P60-14MGT-115
Description
P60-14MGT-115 SYNCHRONOUS PULLEY ; 60GROVES 14MM P 115MM W
Part # P60-14MGT-115
BDI # 1125814
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed