P36-20M-115
Description
P36-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 115MM W
Part # P36-20M-115
BDI # 1125662
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
250.038
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed