Page 1 of 3

Next

Compare
PB14L050

COMPARE

PB14L050

Description
PB14L050 SYNCHRONOUS PULLEY ; 3/8" PITCH 1/2" BLT W 1.67" DIA

GATES

Part # PB14L050

BDI # 1125943

Features

Pitch Diameter - Inch: 1.671
Flange Outside Diameter - Millimeter: 48.412
Inch - Metric: Inch
Outside Diameter - Inch: 1.641
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter: 42.443
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P14-3M-06AL

COMPARE

P14-3M-06AL

Description
P14-3M-06AL SYNCHRONOUS PULLEY ; 14GROVES 3MM P 06MM W

GATES

Part # P14-3M-06AL

BDI # 1125462

Features

Pitch Diameter - Inch: 0.526
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Metric
Outside Diameter - Inch: 0.496
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 13.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P14-5M-15AL

COMPARE

P14-5M-15AL

Description
P14-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # P14-5M-15AL

BDI # 1125479

Features

Pitch Diameter - Inch: 0.877
Flange Outside Diameter - Millimeter: 25.4
Inch - Metric: Metric
Outside Diameter - Inch: 0.832
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 22.276
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB14MXL012

COMPARE

PB14MXL012

Description
PB14MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # PB14MXL012

BDI # 1125983

Features

Pitch Diameter - Inch: 0.357
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Inch
Outside Diameter - Inch: 0.337
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 9.068
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2MR-14S-06

COMPARE

2MR-14S-06

Description
2MR-14S-06 SYNCHRONOUS PULLEY ; 2MR P 14GROVES 6MM W

GATES

Part # 2MR-14S-06

BDI # 1102594

Features

Pitch Diameter - Inch: 0.351
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Metric
Outside Diameter - Inch: 0.331
Face Width - Millimeter: 7.163

Face Width - Inch: 0.282
Belt Pitch: 2 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 8.915
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY