Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Rough Bore
P21-5MGT-15-MPB
Description
P21-5MGT-15-MPB SYNCHRONOUS PULLEY ; 21GROVES 5MM P 15MM W
Part # P21-5MGT-15-MPB
BDI # 1409352
Features
Pitch Diameter - Inch:
1.316
Flange Outside Diameter - Millimeter:
38.862
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.337
Flange Outside Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.317
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
33.96
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.535
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
13.589
Mounting Method:
Rough Bore