3MR-72S-06
Description
3MR-72S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-72S-06
BDI # 1105580
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
P72-8M-50 PER MZ23-25329-1301
Description
P72-8M-50 PER MZ23-25329-1301 ; SPECIAL MADE TO ORDER
Part # P72-8M-50 PER MZ23-25329-1301
BDI # 21532269
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore
P72-8M-50 PER MZ23-25329-1303
Description
P72-8M-50 PER MZ23-25329-1303 ; SPECIAL MADE TO ORDER
Part # P72-8M-50 PER MZ23-25329-1303
BDI # 21532270
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore
3MR-72S-15
Description
3MR-72S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-72S-15
BDI # 1105582
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
3MR-72S-09
Description
3MR-72S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-72S-09
BDI # 1105581
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3MR-9 Powergrip GT2