2MR-80S-06
Description
2MR-80S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 80GROVES 6MM W
Part # 2MR-80S-06
BDI # 1102794
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
2MR-80S-09
Description
2MR-80S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 80GROVES 9MM W
Part # 2MR-80S-09
BDI # 1102795
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.985
Face Width - Millimeter:
12.522
Face Width - Inch:
0.493
Belt Pitch:
2 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
2.037
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35
3MR-80S-15
Description
3MR-80S-15 SYNCHRONOUS PULLEY ; 3MM PITCH 80T 0.591" BELT W
Part # 3MR-80S-15
BDI # 1105597
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
3MR-80S-09
Description
3MR-80S-09 SYNCHRONOUS PULLEY ; 3MR P 80GROVES 9MM W
Part # 3MR-80S-09
BDI # 1105596
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.978
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9