P90-20M-340
Description
P90-20M-340 SYNCHRONOUS PULLEY ; 90GROVES 20MM P 340MM W
Part # P90-20M-340
BDI # 1125913
Features
Pitch Diameter - Inch:
22.557
Flange Outside Diameter - Millimeter:
594.512
Inch - Metric:
Metric
Outside Diameter - Inch:
22.387
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
572.948
Mounting Method:
Bushed
P80-20M-340
Description
P80-20M-340 SYNCHRONOUS PULLEY ; NON-RETURNABLE 80GROVES 20MM P 340MM W
Part # P80-20M-340
BDI # 1125896
Features
Pitch Diameter - Inch:
20.051
Flange Outside Diameter - Millimeter:
530.225
Inch - Metric:
Metric
Outside Diameter - Inch:
19.881
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
509.295
Mounting Method:
Bushed