F8M-42S-21
Description
F8M-42S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 42GROVES
Part # F8M-42S-21
BDI # 1124187
Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
106.959
Mounting Method:
Bushed