F34-14MGT-55-SK
Description
F34-14MGT-55-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 34GROVES 14MM P 55MM W
Part # F34-14MGT-55-SK
BDI # 1124177
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
F14M-34S-20
Description
F14M-34S-20 SYNCHRONOUS PULLEY ; 14MM P 34GROVES
Part # F14M-34S-20
BDI # 1124146
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
F14M-34S-37
Description
F14M-34S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 34GROVES
Part # F14M-34S-37
BDI # 1124147
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
F34-14MGT-40-SK
Description
F34-14MGT-40-SK SYNCHRONOUS PULLEY ; 34GROVES 14MM P 40MM W
Part # F34-14MGT-40-SK
BDI # 1124176
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed