TL20H150
Description
TL20H150 TIMING PULLEY ; 3.183" PITCH DIA 20GROVES
Part # TL20H150
BDI # 1135897
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
82.702
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Ductile Iron Core
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Bushed
TL20L100
Description
TL20L100 TIMING PULLEY ; 2.387" PITCH DIA 20GROVES
Part # TL20L100
BDI # 1135902
Features
Pitch Diameter - Inch:
2.387
Flange Outside Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
2.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
60.63
Mounting Method:
Bushed