P52-20M-290
Description
P52-20M-290 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 20MM P 290MM W
Part # P52-20M-290
BDI # 1125787
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.25
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
P52-20M-340
Description
P52-20M-340 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 20MM P 340MM W
Part # P52-20M-340
BDI # 1125788
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.25
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
P52-20M-115
Description
P52-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 20MM P 115MM W
Part # P52-20M-115
BDI # 1125784
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.25
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
P52-20M-230
Description
P52-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 52GROVES 20MM P 230MM W
Part # P52-20M-230
BDI # 1125786
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.25
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed
P52-20M-170
Description
P52-20M-170 SYNCHRONOUS PULLEY ; 52GROVES 20MM P 170MM W
Part # P52-20M-170
BDI # 1125785
Features
Pitch Diameter - Inch:
13.033
Flange Outside Diameter - Millimeter:
349.25
Inch - Metric:
Metric
Outside Diameter - Inch:
12.863
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
331.038
Mounting Method:
Bushed