Features
Inch - Metric:
Inch
Part Type:
Shaft
11 1/1 A B ST
Description
11 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 11 1/1 A B ST
BDI # 476388
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188
Overall Width - Inch:
9.219
Features
Inch - Metric:
Inch
Part Type:
Low Speed Shaft
22 1/1 A S
Description
22 1/1 A S PARALLEL SHAFT DRIVE ; NON-RETURNABLE
Part # 22 1/1 A S
BDI # 482198
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.5
Features
Inch - Metric:
Inch
Other Features:
Cast Iron | 5.375" Length X 4.188" Width X 0.687" Height
Part Type:
Mounting Base Kit