Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.843
Overall Width - Inch:
10.63
SSW264 5/1 A WR 56C
Description
SSW264 5/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # SSW264 5/1 A WR 56C
BDI # 23689663
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Direct Mounted
212 20/1 A WR 1.188
Description
212 20/1 A WR 1.188 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 212 20/1 A WR 1.188
BDI # 23687002
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
301 50/1 B WR
Description
301 50/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 301 50/1 B WR
BDI # 23695651
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
76.2
Mounting Method:
Direct Mounted
SSW244 30/1 C WR 56C
Description
SSW244 30/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # SSW244 30/1 C WR 56C
BDI # 23695653
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
60.452
Mounting Method:
Direct Mounted