3005 100/1 WR 56C 1.500
Description
3005 100/1 WR 56C 1.500 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3005 100/1 WR 56C 1.500
BDI # 23703641
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
305 100/1 A WR 56C 1.188
Description
305 100/1 A WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 305 100/1 A WR 56C 1.188
BDI # 23696470
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
SSW264 100/1 B WR 56C
Description
SSW264 100/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # SSW264 100/1 B WR 56C
BDI # 23689757
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Direct Mounted
212 100/1 A WR 1.250
Description
212 100/1 A WR 1.250 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 212 100/1 A WR 1.250
BDI # 23687073
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
306 100/1 L WR 56C 1.500
Description
306 100/1 L WR 56C 1.500 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 306 100/1 L WR 56C 1.500
BDI # 23697199
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
76.2
Mounting Method:
Shaft Mounted