Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Shaft Mounted
Overall Length - Inch:
15.27
GW8001 200/1 WR SINGLE OUTPUT
Description
0270-02507;GW8001 200/1 WR SINGLE OUTPUT ; POR WORM GEAR DRIVE NON RET DOUBLE REDUC
Part # GW8001 200/1 WR SINGLE OUTPUT
BDI # 476209
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.49
3205 200/1 WR 56C 1.938
Description
3205 200/1 WR 56C 1.938 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 200/1 WR 56C 1.938
BDI # 23703976
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
2605 200/1 WR 56C 1.438
Description
2605 200/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2605 200/1 WR 56C 1.438
BDI # 23703483
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
3204 200/1 WR 143TC SINGLE OUTPUT
Description
3204 200/1 WR 143TC SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 3204 200/1 WR 143TC SINGLE OUTPUT
BDI # 23703887
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted