Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
35.052
Nominal Center Distance - Inch:
1.38
Other Features:
Quintuple Reduction | Hardened and Ground Steel Worm Shaft | High Capacity Ball and Tapered Bearing | Double Lip Spring Loaded Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.91
GW7007 300/1 WR
Description
0270-02603 ; GW7007 300/1 WR ; POR WORM GEAR DRIVE NON RET DOUBLE REDUC
Part # GW7007 300/1 WR
BDI # 23689337
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
5.4
Flange Outside Diameter - Millimeter:
5.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | Other Mount Flange Mounted
Assembly Components:
177.8
Mounting Method:
Direct Mounted
GW6004 300/1 WR 143TC SINGLE OUTPUT
Description
GW6004 300/1WR143TC SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # GW6004 300/1 WR 143TC SINGLE OUTPUT
BDI # 23689293
Features
Mounting Frame:
143TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
234.975
Nominal Center Distance - Inch:
9.251
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.48
1304 300/1 WR 56C DOUBLE OUTPUT
Description
0230-17127; 1304 300/1 WR 56C DOUBLE O/P ; POR WORM GEAR DRIVE NON RETURNABLE
Part # 1304 300/1 WR 56C DOUBLE OUTPUT
BDI # 23701562
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Flange Outside Diameter - Millimeter:
5.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted
1301 300/1 WR SINGLE OUTPUT
Description
1301 300/1 WR SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1301 300/1 WR SINGLE OUTPUT
BDI # 23701533
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Flange Outside Diameter - Millimeter:
5.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted