Page 1 of 5

Next

Compare
AL454 37/1 B 56C

COMPARE

AL454 37/1 B 56C

Description
NOT AVAILABLE IN US

HUB CITY

Part # AL454 37/1 B 56C

BDI # 475825

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 50
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 5.49

Price Inventory : Available to order
Loading Price
QTY
0250-12210

COMPARE

0250-12210

Description
0250-12210

HUB CITY

Part # 0250-12210

BDI # 479374

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 50
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method: Base Mounted
Overall Length - Inch: 28.34
Overall Width - Inch: 16.43

Price Inventory : Available to order
Loading Price
QTY
0250-11090

COMPARE

0250-11090

Description
0250-11090

HUB CITY

Part # 0250-11090

BDI # 478708

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 50
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method: Base Mounted
Overall Length - Inch: 14.83
Overall Width - Inch: 9.97

Price Inventory : Available to order
Loading Price
QTY
AL455 37/1 A 56C .750

COMPARE

AL455 37/1 A 56C .750

Description
NOT AVAILABLE IN US

HUB CITY

Part # AL455 37/1 A 56C .750

BDI # 475844

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 50
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Shaft Mounted
Overall Length - Inch: 5.49

Price Inventory : Available to order
Loading Price
QTY
AL504 36/1 B 56C

COMPARE

AL504 36/1 B 56C

Description
NOT AVAILABLE IN US

HUB CITY

Part # AL504 36/1 B 56C

BDI # 475895

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 50
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 6.07

Price Inventory : Available to order
Loading Price
QTY