301 50/1 B WR
Description
301 50/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 301 50/1 B WR
BDI # 23695651
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
76.2
Mounting Method:
Direct Mounted
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Base Mounted
Overall Length - Inch:
9.9
Overall Width - Inch:
6.9
SSW215 50/1 A WR 56C 1.000
Description
SSW215 50/1 A WR 56C 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # SSW215 50/1 A WR 56C 1.000
BDI # 23694397
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.4
Nominal Center Distance - Inch:
2.063
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.863
324 50/1 A WR 143TC
Description
324 50/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 324 50/1 A WR 143TC
BDI # 23697963
Features
Mounting Frame:
143TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.446
326 50/1 L WR 56C 2.188
Description
326 50/1 L WR 56C 2.188 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 326 50/1 L WR 56C 2.188
BDI # 23699319
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted