GW6004 600/1 WR 143TC SINGLE OUTPUT
Description
GW6004 600/1WR143TC SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # GW6004 600/1 WR 143TC SINGLE OUTPUT
BDI # 23689341
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted
2605 600/1 WR 56C 1.438
Description
2605 600/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2605 600/1 WR 56C 1.438
BDI # 23703499
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
2603 600/1 WR 1.000 SIDE MOUNT
Description
2603 600/1 WR 1.000 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2603 600/1 WR 1.000 SIDE MOUNT
BDI # 23703224
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
1804 600/1 WR 56C DOUBLE OUTPUT
Description
1804 600/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1804 600/1 WR 56C DOUBLE OUTPUT
BDI # 23702536
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
3204 600/1 WR 56C SINGLE OUTPUT
Description
3204 600/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 3204 600/1 WR 56C SINGLE OUTPUT
BDI # 22367949
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted