2606 750/1 WR 56C 1.250 SIDE MOUNT
Description
2606 750/1WR56C 1.250 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 2606 750/1 WR 56C 1.250 SIDE MOUNT
BDI # 23703585
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
2.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
114.3
Nominal Center Distance - Inch:
4.5
Other Features:
Double Reduction | with Cover
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.94
1806 750/1 WR 56C 1.000 SIDE MOUNT
Description
1806 750/1WR56C 1.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 1806 750/1 WR 56C 1.000 SIDE MOUNT
BDI # 23702738
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
1304 750/1 WR 56C SINGLE OUTPUT
Description
1304 750/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1304 750/1 WR 56C SINGLE OUTPUT
BDI # 23701611
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted
2604 750/1 WR 56C SINGLE OUTPUT
Description
2604 750/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2604 750/1 WR 56C SINGLE OUTPUT
BDI # 470854
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.94
1301 750/1 WR SINGLE OUTPUT
Description
1301 750/1 WR SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1301 750/1 WR SINGLE OUTPUT
BDI # 23701550
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
2.3
Flange Outside Diameter - Millimeter:
2.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted