1804 900/1 WR 56C SINGLE OUTPUT
Description
1804 900/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1804 900/1 WR 56C SINGLE OUTPUT
BDI # 23702594
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1.9
Flange Outside Diameter - Millimeter:
1.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
1.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Triple Reduction | Hardened and Ground Steel Worm Shaft | High Capacity Ball and Tapered Bearing | Double Lip Spring Loaded Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.75
2104 900/1 WR 56C SINGLE OUTPUT
Description
2104 900/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2104 900/1 WR 56C SINGLE OUTPUT
BDI # 23702910
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.9
Flange Outside Diameter - Millimeter:
1.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted