212 20/1 A WR 1.188
Description
212 20/1 A WR 1.188 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 212 20/1 A WR 1.188
BDI # 23687002
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
0220-74602
Description
105M 1.5/1 GG SP 50MM BEVEL GEAR DRIVE ; POR
Part # 0220-74602
BDI # 23701734
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction | High Alloy Shaft | Tapered Roller Bearing | Heavy Duty Industrial Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.921
Overall Width - Inch:
14.37
790 3.78/1 STD SP 1.750
Description
790 3.78/1 STD SP 1.750 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 790 3.78/1 STD SP 1.750
BDI # 476960
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.813
Overall Width - Inch:
6.594
215 40/1 B WR 56C 1.250
Description
215 40/1 B WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 215 40/1 B WR 56C 1.250
BDI # 23684032
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
215 10/1 B WR 143TC 1.000
Description
215 10/1 B WR 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 215 10/1 B WR 143TC 1.000
BDI # 23684037
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted