06B-3 RIV 10FT ELITE
Description
06B-3 RIV 10FT ELITE RLR CHAIN ; 10FT/BOX
Part # 06B-3 RIV 10FT ELITE
BDI # 22459158
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Alloy Steel
Roller Material:
Alloy Steel
Chain Series:
Standard
Other Features:
Elite Series
T06B17 X 16MM
Description
06B-3 16MM 17T ; ROLLER CHAIN SPROCKET
Part # T06B17 X 16MM
BDI # 21438932
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore