12B-2 MEGALIFE RIV JWIS
Description
12B-2(D127) MEGALIFE RIV 5M JWIS ; ROLLER CHAIN 5M/BOX
Part # 12B-2 MEGALIFE RIV JWIS
BDI # 22459282
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Alloy Steel
Roller Material:
Alloy Steel
Chain Series:
Standard
Other Features:
JWIS Series
12B-2(D127) ML SCCL JWIS
Description
12B-2(D127) MEGALIFE SCCL JWIS ; CHAIN CONN LINK
Part # 12B-2(D127) ML SCCL JWIS
BDI # 20645987
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Alloy Steel
Other Features:
Elite Series
Chain Series:
Standard
Internal Special Features:
No
12B-2 RIV 10FT ELITE
Description
12B-2 RIV 10FT ELITE ROLLER CHAIN ; 12B-2 0.75MM PITCH RIVETED 10FT/BOX
Part # 12B-2 RIV 10FT ELITE
BDI # 526743
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677368
12B-2 SS RIV 10FT ELITE
Description
12B-2 SS RIV 10FT ELITE RLLR CHAIN ; 10FT/BOX
Part # 12B-2 SS RIV 10FT ELITE
BDI # 526883
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677370
12B-2 O/L ELITE
Description
12B-2 O/L ELITE CHAIN OFFSET LINK ; 12B-2 0.75MM PITCH COTTERED
Part # 12B-2 O/L ELITE
BDI # 526522
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677682