Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
40B29H
Description
40B29H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 29 TEETH PILOT BORE
Part # 40B29H
BDI # 20641709
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore