Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
D50B14H
Description
D50B14H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 14 TEETH PILOT BORE
Part # D50B14H
BDI # 20643231
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore